Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
PharmaSpoons Sampling Spoons

PharmaSpoons Sampling Spoons

Sampling spoon, 35×70 mm, 1000 mm, 10 ml
Catalog # 77578-024
Supplier #:  A506-1000
PharmaSpoons Sampling Spoons
Catalog # 77578-024
PharmaSpoons Sampling Spoons
PharmaSpoons Sampling Spoons

Sampling spoon, 35×70 mm, 1000 mm, 10 ml

Price
$106.00
Log in for availability
Each
Product Details & Documents

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design
  • Bright polished finish

Available in 316L or 304 stainless steel.

Specifications
  • Capacity:
    10 ml
  • Description:
    Sampling spoon, 35×70 mm
  • Length:
    1000 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.