PharmaSpoons Sampling Spoons
Sampling spoon, 32×65 mm, 300 mm, 10 ml
Catalog # 77578-020
Supplier: SAMPLING SYSTEMS LTD
Supplier #: A504-4
Jump to:
Product Details & Documents
These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.
- Crevice-free design
- Bright polished finish
Available in 316L or 304 stainless steel.
Specifications
- Capacity:10 ml
- Description:Sampling spoon, 32×65 mm
- Length:300 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



