Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

PharmaSpoons Sampling Spoons

Sampling spoon, 19×36 mm, 100 mm, 2 ml
Catalog # 77578-014
 :  A504-1
PharmaSpoons Sampling Spoons
Catalog # 77578-014
PharmaSpoons Sampling Spoons
PharmaSpoons Sampling Spoons

Sampling spoon, 19×36 mm, 100 mm, 2 ml

Price
$18.90
Log in for availability
Each
Product Details & Documents

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design
  • Bright polished finish

Available in 316L or 304 stainless steel.

Specifications
  • Capacity:
    2 ml
  • Description:
    Sampling spoon, 19×36 mm
  • Length:
    100 mm