Funnels, PTFE
PTFE, 49 mm, 8 mm, 30 mm
Catalog # 77577-626
Supplier: SAMPLING SYSTEMS LTD
: A105-30
Jump to:
Product Details & Documents
The PTFE Funnels are ideal for general laboratory use as it has good resistance to chemical attack.
- Lightweight plastic funnels can be easily cleaned after use
- Five handy sizes from 30 to 150 mm
- Crevice free interior
- Heavy wall construction
Virgin PTFE that conforms to FDA and USP Class VI requirements is used in the manufacture of these funnels.
: FDA and EC guidelines, BSE/TSE free.
Specifications
- Height:49 mm
- Material:PTFE
- Top diameter:30 mm
- Stem diameter:8 mm



