SteriWare® Tablet Counting Triangles
Non-sterile, 230×230×13 mm, White
Catalog # 77576-968
Supplier #: 8066A-1
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
TABLET COUNTING TRIANGLE - PS Catalog #78117-106
Product 78117-106 is a replacement for 77576-968 but varies by Brand, Packaging or Quantity.
Product Details & Documents
The SteriWare® counting triangles are ideal for counting round tablets. They are manufactured and packed in a cleanroom and so can be used straight from the bag.
- Made from FDA conforming PS
- BSE/TSE free
- Suitable for left handed and right handed operators
- With an embossed scale to aid operation
Certifications: Conforms to FDA, EU 10/2011 and EC 1935/2004. Sterility Assurance Level (SAL) of 10⁻⁶.
Packaging: Individually bagged in a heat-sealed laminate bag.
Specifications
- Color:White
- Description:Non-sterile
- W×D×H:230×230×13 mm



