Sack Clips
Sack clip, Polyamide, 250 mm, 100 mm
Catalog # 77576-624
: 8010A-1
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Sack clips are designed for the easy closing and sealing of bags.
- Enables quick and easy sealing of bags and sacks
- Heavy-duty design
- Available in a range of materials
- Available from stock
- Fast delivery
The plastic sack clip is perfect for closing and sealing a range of different bags and sacks. Simply insert the bag into the jaws of the clip and click shut.
Specifications
- Description:Sack clip
- Length:250 mm
- Material:Polyamide
- Overall length:100 mm



