Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Containers with Sloping Base

Containers with Sloping Base

Container with sloping base, 50 L, Stainless steel 316L
Catalog # 77578-068
Supplier #:  A616-50
Containers with Sloping Base
Catalog # 77578-068
Containers with Sloping Base
Containers with Sloping Base

Container with sloping base, 50 L, Stainless steel 316L

Price
$1,910.00
Log in for availability
Each
Product Details & Documents

These drums which incorporate a sloping base allow the container to drain completely.

  • Made from 316L stainless steel
  • Includes lid, clamp and silicone seal
  • Other seals available
  • Ferrule for easy emptying
  • Handles enable easy transportation

The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.

Specifications
  • Capacity:
    50 L
  • Description:
    Container with sloping base
  • Material:
    Stainless steel 316L
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare clamp 1"
    Spare clamp 1"
    77577-702
    Log in for availability
    Each - $21.90

Product Information

  • Catalog #
    Availability
    Price
  • EPDM gasket 1" (BS4825-3)
    EPDM gasket 1" (BS4825-3)
    77577-704
    Log in for availability
    Each - $4.80

Product Information

  • Catalog #
    Availability
    Price
  • Spare ferrule 1" (BS4825-3)
    Spare ferrule 1" (BS4825-3)
    77577-706
    Log in for availability
    Each - $14.60

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket 1" (BS4825-3)
    Silicone gasket 1" (BS4825-3)
    77577-710
    Log in for availability
    Each - $9.90