Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Containers with Sloping Base

Containers with Sloping Base

Container with sloping base, 200 L, Stainless steel 316L
Catalog # 77578-066
Supplier #:  A616-200
Containers with Sloping Base
Catalog # 77578-066
Containers with Sloping Base
Containers with Sloping Base

Container with sloping base, 200 L, Stainless steel 316L

Price
$2,780.00
Log in for availability
Each
Product Details & Documents

These drums which incorporate a sloping base allow the container to drain completely.

  • Made from 316L stainless steel
  • Includes lid, clamp and silicone seal
  • Other seals available
  • Ferrule for easy emptying
  • Handles enable easy transportation

The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.

Specifications
  • Capacity:
    200 L
  • Description:
    Container with sloping base
  • Material:
    Stainless steel 316L
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare clamp 1"
    Spare clamp 1"
    77577-702
    Log in for availability
    Each - $21.90

Product Information

  • Catalog #
    Availability
    Price
  • EPDM gasket 1" (BS4825-3)
    EPDM gasket 1" (BS4825-3)
    77577-704
    Log in for availability
    Each - $4.80

Product Information

  • Catalog #
    Availability
    Price
  • Spare ferrule 1" (BS4825-3)
    Spare ferrule 1" (BS4825-3)
    77577-706
    Log in for availability
    Each - $14.60

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket 1" (BS4825-3)
    Silicone gasket 1" (BS4825-3)
    77577-710
    Log in for availability
    Each - $9.90

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.