Sack Clips
Sack clip, metal detectable, Acetal, 250 mm, 100 mm
Catalog # 77576-626
Supplier #: 8010M-1
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SACK CLIP METAL DETACTEBALE Catalog #78117-069
Product 78117-069 is a replacement for 77576-626 but varies by Brand, Packaging or Quantity.
Product Details & Documents
Sack clips are designed for the easy closing and sealing of bags.
- Enables quick and easy sealing of bags and sacks
- Heavy-duty design
- Available in a range of materials
- Available from stock
- Fast delivery
The plastic sack clip is perfect for closing and sealing a range of different bags and sacks. Simply insert the bag into the jaws of the clip and click shut.
Specifications
- Description:Sack clip, metal detectable
- Length:250 mm
- Material:Acetal
- Overall length:100 mm



