Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
SteriWare® Scoops, Long Handled

SteriWare® Scoops, Long Handled

HDPE, 100 ml, 390 mm, 50 mm, Non sterile
Catalog # 77577-306
Supplier #:  8341H-100
SteriWare® Scoops, Long Handled
Catalog # 77577-306
Supplier:  
SteriWare® Scoops, Long Handled
SteriWare® Scoops, Long Handled

HDPE, 100 ml, 390 mm, 50 mm, Non sterile

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SCOOP. HANDLED. 100ML. HDPE Catalog #77577-307

Product 77577-307 is a replacement for 77577-306 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

These SteriWare® long handled scoops are the ideal tool for reaching into deep containers. The extra long handle will help operators keep their hands out of the product.

  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • Available sterile (SAL 10⁻⁶) and non sterile

They are all manufactured and packed in a cleanroom to ensure cleanliness and reduce particulate contamination.

These single use scoops are ideal for use in the laboratory, production and warehouse.

Handle length: 300 mm.

Certifications: Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials. BSE-/TSE-free. Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Sterility:
    Non sterile
  • Width:
    50 mm
  • Capacity:
    100 ml
  • Length:
    390 mm
  • Material:
    HDPE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.