Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
SteriWare® Sample Spoons, Disposable

SteriWare® Sample Spoons, Disposable

White, non sterile, spoon size: 48×35 mm, 185 mm, PS, 10 ml
Catalog # 77577-016
Supplier #:  8088A-10
SteriWare® Sample Spoons, Disposable
Catalog # 77577-016
Supplier:  
SteriWare® Sample Spoons, Disposable
SteriWare® Sample Spoons, Disposable

White, non sterile, spoon size: 48×35 mm, 185 mm, PS, 10 ml

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SAMPLE SPOON 10ML PS Catalog #78117-016

Product 78117-016 is a replacement for 77577-016 but varies by Brand, Packaging or Quantity.

Product Details & Documents

These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).

  • Moulded and packed in a cleanroom
  • Available in white, red and blue
  • Made from FDA and EU conforming polymers
  • BSE/TSE-free
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling

Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Capacity:
    10 ml
  • Description:
    White, non sterile, spoon size: 48×35 mm
  • Length:
    185 mm
  • Material:
    PS