Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MaxiCorer Semi-Solid Samplers

MaxiCorer Semi-Solid Samplers

Semi-solid sampler, Stainless steel 316, 600 mm, 25 mm, 500 mm
Catalog # 77576-598
Supplier #:  7010A-02
MaxiCorer Semi-Solid Samplers
Catalog # 77576-598
MaxiCorer Semi-Solid Samplers
MaxiCorer Semi-Solid Samplers

Semi-solid sampler, Stainless steel 316, 600 mm, 25 mm, 500 mm

Price
$172.00
Log in for availability
Each
Product Details & Documents

The MaxiCorer can be used for sampling or dispensing small quantities of products. This designed for powders and granules, as well as for semi-solids such as cheese and thick grease in production, quality control or laboratories.

  • Fast and efficent core sampler
  • Long and curved blade construction
  • Hygienic design that can be easily cleaned
Specifications
  • Ø:
    25 mm
  • Description:
    Semi-solid sampler
  • Length:
    600 mm
  • Material:
    Stainless steel 316
  • Insertion depth:
    500 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.