MaxiCorer Semi-Solid Samplers
Semi-solid sampler, Stainless steel 316, 300 mm, 25 mm, 200 mm
Catalog # 77576-596
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 7010A-01
Jump to:
Product Details & Documents
The MaxiCorer can be used for sampling or dispensing small quantities of products. This designed for powders and granules, as well as for semi-solids such as cheese and thick grease in production, quality control or laboratories.
- Fast and efficent core sampler
- Long and curved blade construction
- Hygienic design that can be easily cleaned
Specifications
- Ø:25 mm
- Description:Semi-solid sampler
- Length:300 mm
- Material:Stainless steel 316
- Insertion depth:200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



