MiniCorer Sampler
MiniCorer sampler, Stainless steel 316L, 290 mm, 18 mm
Catalog # 77576-594
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 7008A-03
Jump to:
Product Details & Documents
The MiniCorer is designed for sampling cheese, wax, butter, etc.
- Available in multipe lengths
- Made from chemically resistant 316L stainless steel
- Available from stock
- Fast delivery
The MiniCorer is an ideal sampler for sampling cheese, wax, butter, and other similar substances. Available in varying lengths and made from chemically resistant 316L stainless steel, the sampler offers a convenient, quick, and easy way to take core samples.
Specifications
- Ø:18 mm
- Description:MiniCorer sampler
- Length:290 mm
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



