Single-Point Sampler
Ice sampler, Stainless steel 316L, 1050 mm, 40 mm, 50 ml
Catalog # 77576-578
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 6000A-1050
Jump to:
Product Details & Documents
Single-point sampler for ice, wax, and similar materials.
Specifications
- Ø:40 mm
- Volume:50 ml
- Description:Ice sampler
- Length:1050 mm
- Material:Stainless steel 316L



