Dipping Bottles
Stainless steel 304, 1000 ml, 325 mm, 77 mm
Catalog # 77576-566
Supplier: SAMPLING SYSTEMS LTD
: 5332S-1000
Jump to:
Product Details & Documents
Dipping bottles are excellent for sampling in open water, as well as in tanks and drums.
- Wide range available
- Stainless steel 304 or brass construction
- Customisable
Sampling liquids at depth is easy with these dipping bottles. Available in either 304 stainless steel or brass construction, they can take liquid samples from a variety of locations including open water kegs, drums, and wells.
Specifications
- Ø:77 mm
- Capacity:1000 ml
- Length:325 mm
- Material:Stainless steel 304



