Point Sampler
Point sampler, Stainless steel 316L, 2000 mm, 100 ml
Catalog # 77576-312
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1640A-2000
Jump to:
Product Details & Documents
The point sampler is designed for large samples of powders.
- Ideal for taking large volumes of powder from a single point
- Perfect for both free-flowing and sticky powders
- Easy to operate
- Available from stock
- Fast delivery
The point sampler is able to quickly take a single, large volume sample of both free-flowing or cohesive powders. The easy-to-use design means the scraper pushes the product into the sampler when the device is rotated.
Specifications
- Volume:100 ml
- Description:Point sampler
- Length:2000 mm
- Material:Stainless steel 316L



