Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Liquid Sampling Dippers

Liquid Sampling Dippers

Sample dipper, stainless steel 316L, 1000 mm, 100 ml
Catalog # 77576-396
Supplier #:  5005B-100
Liquid Sampling Dippers
Catalog # 77576-396
Liquid Sampling Dippers
Liquid Sampling Dippers

Sample dipper, stainless steel 316L, 1000 mm, 100 ml

Price
$160.00
Log in for availability
Each
Product Details & Documents

Stainless dippers are ideal for taking surface samples from liquids and suspensions. The sampler has a 316L stainless steel cup welded to a long reach handle. The handles are made from strong solid stainless steel bar.

  • Range of cup sizes from 100 to 500 ml
  • Lengths from 600 to 1500 mm
  • 316L stainless steel
  • Polished finish

To take a sample you simply insert the dipper into the liquid to take a surface sample. They are ideal for obtaining samples from a wide range of environments including use in pharmaceutical, chemical and food industries.

Specifications
  • Capacity:
    100 ml
  • Description:
    Sample dipper, stainless steel 316L
  • Length:
    1000 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.