Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Liquid Sampling Dippers

Liquid Sampling Dippers

Sample dipper, stainless steel 316L, 600 mm, 250 ml
Catalog # 77576-392
Supplier #:  5005A-250
Liquid Sampling Dippers
Catalog # 77576-392
Liquid Sampling Dippers
Liquid Sampling Dippers

Sample dipper, stainless steel 316L, 600 mm, 250 ml

Price
$136.00
Log in for availability
Each
Product Details & Documents

Stainless dippers are ideal for taking surface samples from liquids and suspensions. The sampler has a 316L stainless steel cup welded to a long reach handle. The handles are made from strong solid stainless steel bar.

  • Range of cup sizes from 100 to 500 ml
  • Lengths from 600 to 1500 mm
  • 316L stainless steel
  • Polished finish

To take a sample you simply insert the dipper into the liquid to take a surface sample. They are ideal for obtaining samples from a wide range of environments including use in pharmaceutical, chemical and food industries.

Specifications
  • Capacity:
    250 ml
  • Description:
    Sample dipper, stainless steel 316L
  • Length:
    600 mm