Aluminium Sampling Case
Aluminium sampling case, 1250 mm
Catalog # 77577-392
Supplier #: 8509A-1200
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
ALUMINIUM CASE. 1200MM Catalog #78117-075
Product 78117-075 is a replacement for 77577-392 but varies by Brand, Packaging or Quantity.
Product Details & Documents
The aluminium sampling case is designed for storing samplers and equipment.
- Available in a range of sizes
- Lightweight and robust design
- Foam lined to protect equipment when transported
- Available from stock
- Fast delivery
The sampling systems range of aluminium cases are perfect for any sampler storage requirements. They are made from robust and lightweight material and include an interior foam lining, ensuring that equipment is kept safe and protected at all times. The cases are lockable and come with a carrying handle.
Specifications
- Description:Aluminium sampling case
- Interior dimensions:1250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



