Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Bottle Liquid Sampler

Bottle Liquid Sampler

Bottle liquid sampler with 500 ml glass bottle, bottle cover, 500 ml, 1500 mm
Catalog # 77576-436
Supplier #:  5031C-1500
Bottle Liquid Sampler
Catalog # 77576-436
Supplier:  
Bottle Liquid Sampler

Bottle liquid sampler with 500 ml glass bottle, bottle cover, 500 ml, 1500 mm

Discontinued
Product Details & Documents

Incorporates a spring loaded mechanism, which means that liquid only flows in when the handle is squeezed allowing samples to be taken from set locations. Sampling Systems™ bottle liquid sampler takes samples straight into the bottle.

  • 316L Stainless Steel sampler body
  • Glass bottle
  • Single point
  • Sampling for low to medium viscosity liquids
  • Ideal for low volume (unit dose) sampling

The sampler is available with a cover that stops the bottle getting wet.

Specifications
  • Capacity:
    500 ml
  • Description:
    Bottle liquid sampler with 500 ml glass bottle, bottle cover
  • Length:
    1500 mm