Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Bottle Liquid Sampler

Bottle Liquid Sampler

Bottle liquid sampler with 500 ml glass bottle, bottle cover, 500 ml, 1000 mm
Catalog # 77576-434
Supplier #:  5031C-1000
Bottle Liquid Sampler
Catalog # 77576-434
Supplier:  
Bottle Liquid Sampler

Bottle liquid sampler with 500 ml glass bottle, bottle cover, 500 ml, 1000 mm

Discontinued
Product Details & Documents

Incorporates a spring loaded mechanism, which means that liquid only flows in when the handle is squeezed allowing samples to be taken from set locations. Sampling Systems™ bottle liquid sampler takes samples straight into the bottle.

  • 316L Stainless Steel sampler body
  • Glass bottle
  • Single point
  • Sampling for low to medium viscosity liquids
  • Ideal for low volume (unit dose) sampling

The sampler is available with a cover that stops the bottle getting wet.

Specifications
  • Capacity:
    500 ml
  • Description:
    Bottle liquid sampler with 500 ml glass bottle, bottle cover
  • Length:
    1000 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.