Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Dipping Bottles

Brass, 1000 ml, 300 mm, 75 mm
  77576-560
 :  5332B-1000
Dipping Bottles
  77576-560
Dipping Bottles
Dipping Bottles

Brass, 1000 ml, 300 mm, 75 mm

 
$318.00
   
Each
 

Dipping bottles are excellent for sampling in open water, as well as in tanks and drums.

  • Wide range available
  • Stainless steel 304 or brass construction
  • Customisable

Sampling liquids at depth is easy with these dipping bottles. Available in either 304 stainless steel or brass construction, they can take liquid samples from a variety of locations including open water kegs, drums, and wells.

 
  • Ø:
    75 mm
  • Capacity:
    1000 ml
  • Length:
    300 mm
  • Material:
    Brass