Liquid Sampling Dippers
Sample dipper, stainless steel 316L, 1500 mm, 500 ml
Catalog # 77576-406
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5005C-500
Jump to:
Product Details & Documents
Stainless dippers are ideal for taking surface samples from liquids and suspensions. The sampler has a 316L stainless steel cup welded to a long reach handle. The handles are made from strong solid stainless steel bar.
- Range of cup sizes from 100 to 500 ml
- Lengths from 600 to 1500 mm
- 316L stainless steel
- Polished finish
To take a sample you simply insert the dipper into the liquid to take a surface sample. They are ideal for obtaining samples from a wide range of environments including use in pharmaceutical, chemical and food industries.
Specifications
- Capacity:500 ml
- Description:Sample dipper, stainless steel 316L
- Length:1500 mm



