Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Cornerstone Workbenches

Cornerstone Workbenches

Cornerstone frame, 96×24", 1000 lbs.
Catalog # 77575-694
Supplier:   Treston
Supplier #:  CSB2496-49
Cornerstone Workbenches
Catalog # 77575-694
Supplier:  Treston
Cornerstone Workbenches
Cornerstone Workbenches

Cornerstone frame, 96×24", 1000 lbs.

Price
$917.95
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The American-made Treston® Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.

  • Fast, easy assembly
  • Modern design and ESD compatible
  • Four legged steel structure
  • Up to 1500 lbs. load capacity
  • Select frames QuickShip eligible

Adjustment range 29 to 35", in 1" increments (leg extenders also available for taller height adjustment).

Color: Light gray.

With 10 year warranty.

Ordering information: Installation is required. Assembly videos available.

Specifications
  • Description:
    Cornerstone frame
  • W×D:
    96×24"
  • Weight:
    1000 lbs.