Sampling Tips for UD Sleeve Sampler
Sampling tip for UD sleeve sampler, Stainless steel 316L, 1.4 ml
Catalog # 77576-288
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1500W-14
Jump to:
Product Details & Documents
The UD Sleeve sampler is perfect for small volume powder sampling.
- Extensively used in the pharmaceutical industry
- Accurate sampling of free-flowing powders
- Extension rods are avialble to increase the length of the sampler
The UD Sleeve Sampler is ideal for accurate sampling of small volumes of free-flowing powders. It is made from 316L stainless steel and available with a range of tips, enabling samples sizes between 0,1 and 2,5 ml. Various accessories are available, such as extension rods which anable the operator to extend the length of the sampler.
Specifications
- Volume:1.4 ml
- Description:Sampling tip for UD sleeve sampler
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



