Cornerstone Workbenches
Cornerstone leg extender, 30 - 40", —, 1.73×1.73×17.9", 9 lbs.
Catalog # 77575-712
Supplier: Treston
Supplier #: CSBLE-49
Jump to:
Product Details & Documents
The American-made Treston® Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
- Fast, easy assembly
- Modern design and ESD compatible
- Four legged steel structure
- Up to 1500 lbs. load capacity
- Select frames QuickShip eligible
Adjustment range 29 to 35", in 1" increments (leg extenders also available for taller height adjustment).
Color: Light gray.
With 10 year warranty.
Ordering information: Installation is required. Assembly videos available.
Specifications
- Description:Cornerstone leg extender, 30 - 40"
- W×D:—
- W×D×H:1.73×1.73×17.9"
- Weight:9 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



