Quick Clip
Quick clip, White, Polyamide, 220 mm
Catalog # 77577-136
: 8219A-220
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Quick clip provides an instant seal for bags.
- Provides an instant powder- and water-tight seal for bags
Quick clips can be used over and over again, providing a convenient and cost-eefective solution to sealing different types of bags.
Specifications
- Color:White
- Description:Quick clip
- Length:220 mm
- Material:Polyamide



