MultiThief Samplers
Sampler, Stainless steel 316, 1000 mm, 40 mm, 3
Catalog # 77576-204
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1290K-1000
Jump to:
Product Details & Documents
The MultiThief is designed for the multi-level sampling of free flowing powders and granules.
- Variable sample volumes up to 60 ml
- Suitable for free fl owing powders and granules
- Can be quickly and easily changed by removing cells
Specifications
- Ø:40 mm
- Description:Sampler
- Length:1000 mm
- Material:Stainless steel 316
- No. of openings:3



