Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

V Spatula Sampling Tools

V Spatula, 20 mm blade width, Stainless steel 316L, 250 mm
Catalog # 77576-038
 :  1095N-250
V Spatula Sampling Tools
Catalog # 77576-038
V Spatula Sampling Tools
V Spatula Sampling Tools

V Spatula, 20 mm blade width, Stainless steel 316L, 250 mm

Price
$154.00
Log in for availability
Each
Product Details & Documents

Ideal for taking surface samples of powders and viscous materials.

  • Multi-purpose sampling tool, available in a range of models
  • Suitable for sampling cheeses, waxes, and other hard materials
  • Robust V shaped blade allows for easy emptying
  • Made from chemically resistant stainless steel 316L

The V Spatula is available in varying models to offer the right solution. It is ideal for taking surface samples of a wide variety of substances, such as powders and harder materials such as waxes and cheeses, thanks to its robust blade design.

Specifications
  • Description:
    V Spatula, 20 mm blade width
  • Length:
    250 mm
  • Material:
    Stainless steel 316L