V Spatula Sampling Tools
V Spatula, 20 mm blade width, Stainless steel 316L, 150 mm
Catalog # 77576-036
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1095N-150
Jump to:
Product Details & Documents
Ideal for taking surface samples of powders and viscous materials.
- Multi-purpose sampling tool, available in a range of models
- Suitable for sampling cheeses, waxes, and other hard materials
- Robust V shaped blade allows for easy emptying
- Made from chemically resistant stainless steel 316L
The V Spatula is available in varying models to offer the right solution. It is ideal for taking surface samples of a wide variety of substances, such as powders and harder materials such as waxes and cheeses, thanks to its robust blade design.
Specifications
- Description:V Spatula, 20 mm blade width
- Length:150 mm
- Material:Stainless steel 316L



