MicroThief Powder Sampler
MicroThief powder sampler, Stainless steel 316L, 350 mm, 0.01 - 0.10 ml
Catalog # 77576-032
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1074A-350
Jump to:
Product Details & Documents
The MicroThief powder sampler is designed for the sampling of very small volumes of free-flowing powders.
- Perfect for sampling very low volumes
- Ideal for unit dose sampling
- Suitable for free-flowing powders and granules
- Fast delivery
- Available from stock
The MicroThief is ideal for taking very low volume samples of free-flowing powders and granules. The sampler is available in different lengths, allowing point samples to be taken from different depths. The MicroThief is made from chemically resistant 316L stainless steel, which has excellent chemical resistance properties.
Specifications
- Volume:0.01 - 0.10 ml
- Description:MicroThief powder sampler
- Length:350 mm
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



