Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MultiThief Samplers

MultiThief Samplers

Insert for MultiThief, Stainless steel 316L, 60 ml
Catalog # 77576-218
Supplier #:  1290W-60
MultiThief Samplers
Catalog # 77576-218
MultiThief Samplers
MultiThief Samplers

Insert for MultiThief, Stainless steel 316L, 60 ml

Price
$310.00
Log in for availability
Each
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Volume:
    60 ml
  • Description:
    Insert for MultiThief
  • Material:
    Stainless steel 316L