MultiThief Samplers
Insert for MultiThief, Stainless steel 316L, 25 ml
Catalog # 77576-214
Supplier: SAMPLING SYSTEMS LTD
: 1290W-25
Jump to:
Product Details & Documents
The MultiThief is designed for the multi-level sampling of free flowing powders and granules.
- Variable sample volumes up to 60 ml
- Suitable for free fl owing powders and granules
- Can be quickly and easily changed by removing cells
Specifications
- Volume:25 ml
- Description:Insert for MultiThief
- Material:Stainless steel 316L



