Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MultiThief Samplers

MultiThief Samplers

Insert for MultiThief, Stainless steel 316L, 10 ml
Catalog # 77576-212
Supplier #:  1290W-10
MultiThief Samplers
Catalog # 77576-212
MultiThief Samplers
MultiThief Samplers

Insert for MultiThief, Stainless steel 316L, 10 ml

Price
$310.00
Log in for availability
Each
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Volume:
    10 ml
  • Description:
    Insert for MultiThief
  • Material:
    Stainless steel 316L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.