Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MultiThief Samplers

MultiThief Samplers

Sampler, Stainless steel 316, 2000 mm, 40 mm, 4
Catalog # 77576-208
Supplier #:  1290K-2000
MultiThief Samplers
Catalog # 77576-208
MultiThief Samplers
MultiThief Samplers

Sampler, Stainless steel 316, 2000 mm, 40 mm, 4

Price
$1,540.00
Log in for availability
Each
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Ø:
    40 mm
  • Description:
    Sampler
  • Length:
    2000 mm
  • Material:
    Stainless steel 316
  • No. of openings:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.