Logic® Washable Prefilter Kits
Washable prefilter kit, 122.6×73.7×15.7 cm (48.25W×29D×6.2"H)
Catalog # 77574-572
Supplier: Labconco
Supplier #: 3288601
Jump to:
Product Details & Documents
Washable prefilter kit for Logic biosafety cabinets.
- Washable metal screen pre-filter
- Installation hardware included
- Compatible with Legacy Purifier Logic
- For use with A2 and B2 biosafety cabinets
Washable Prefilters clean incoming air of dirt, dust and particles extending the life of the HEPA filter and blower motors. Each kit consists of a washable/reusable, metal screen-type prefilter and installation hardware. Legacy Purifier Logic compatible. The washable prefilter kits are designed for A2 and B2 biosafety cabinets only. Installation is required.
Specifications
- Description:Washable prefilter kit
- Dimensions:122.6×73.7×15.7 cm (48.25W×29D×6.2"H)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.