Logic® Telescoping Base Stands
6' Telescoping base stand, optic white, fully welded design with fixed leveling feet, 189.2W×73.7D×69.9 - 87.6H cm (74.5×29×27.5 - 34.5")
Catalog # 77574-586
Supplier: Labconco
Supplier #: 5173600
Jump to:
Product Details & Documents
Telescoping base stand for Labconco Class II biosafety cabinets, fully welded design, optic white with toe-locking casters and fixed leveling feet.
- Fully Welded design
- For optic white Logic BSC models
- Supports loads up to 4,000 lbs.
- Castered models supports loads up to 1,000 lbs.
- Durable 1.75" tubular, epoxy-coated steel frame
- Telescoping legs are adjustable to eight height positions at installation in 2.5 cm (1") increments to provide a working height from 76 cm (30") to 94 cm (37")
- Available with either fixed leveling feet or 5" easy-clean casters with toe locks
Certifications: NSF approved.
Specifications
- Description:6' Telescoping base stand, optic white, fully welded design with fixed leveling feet
- Dimensions:189.2W×73.7D×69.9 - 87.6H cm (74.5×29×27.5 - 34.5")



