Logic® Telescoping Base Stands
3' Telescoping base stand, optic white, fully welded design with with toe-locking casters, 97.8W×73.7D×69.9 - 87.6H cm (38.5× 29×27.5 - 34.5")
Catalog # 77574-558
Supplier: Labconco
Supplier #: 5173310
Jump to:
Product Details & Documents
Telescoping base stand for Labconco Class II biosafety cabinets, fully welded design, optic white with toe-locking casters and fixed leveling feet.
- Fully Welded design
- For optic white Logic BSC models
- Supports loads up to 4,000 lbs.
- Castered models supports loads up to 1,000 lbs.
- Durable 1.75" tubular, epoxy-coated steel frame
- Telescoping legs are adjustable to eight height positions at installation in 2.5 cm (1") increments to provide a working height from 76 cm (30") to 94 cm (37")
- Available with either fixed leveling feet or 5" easy-clean casters with toe locks
Certifications: NSF approved.
Specifications
- Description:3' Telescoping base stand, optic white, fully welded design with with toe-locking casters
- Dimensions:97.8W×73.7D×69.9 - 87.6H cm (38.5× 29×27.5 - 34.5")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



