Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Bead Baths

VWR® Bead Baths

VWR® bead bath, chamber size: 13.7×15.2×10.2 cm (5.4×6×4"), with 1 °C temperature increments, weight 2.2 kg (4.8 lbs.), 2 L, 115 V, Ambient +5...70 °C (Bead)
Ambient +5...80 °C (Water), ±1.0 °C, 16.8×20×15 cm (6.6×8×5.9")
Catalog # 77553-322
Supplier:   VWR International
VWR® Bead Baths
Catalog # 77553-322
Supplier:  VWR International
VWR® Bead Baths
VWR® Bead Baths

VWR® bead bath, chamber size: 13.7×15.2×10.2 cm (5.4×6×4"), with 1 °C temperature increments, weight 2.2 kg (4.8 lbs.), 2 L, 115 V, Ambient +5...70 °C (Bead)
Ambient +5...80 °C (Water), ±1.0 °C, 16.8×20×15 cm (6.6×8×5.9")

Price
$1,013.52
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The VWR® Bead bath series is ideal for precision incubation of laboratory samples. Unlike traditional water baths, these baths can also accurately maintain temperature of thermal beads (such as LabArmor® brand) proving a wide range of benefits.

  • Eliminates constant refills
  • Accessory free tube/vessel loading
  • Reduces the risk of splash contamination
  • Facilitate angled tube incubations
  • Precision temperature control
  • Accepts beads or water
  • In-lab calibration feature

Two sizes are available, including a standard size 10 L model and a mini sized 2 L model. Each model includes a transparent cover for reduced energy consumption, while providing constant visualization of samples.

For precision temperature control, can be used with thermal beads (such as LabArmor® brand) or water.

Temperature accuracy: ±0.25 °C

Certifications: CE marked.

Ordering information: Thermal beads must be ordered separately.

Delivery information: Supplied with a transparent cover.

Specifications
  • Temperature range:
    Ambient +5...70 °C (Bead)
    Ambient +5...80 °C (Water)
  • Capacity:
    2 L
  • Description:
    VWR® bead bath, chamber size: 13.7×15.2×10.2 cm (5.4×6×4"), with 1 °C temperature increments, weight 2.2 kg (4.8 lbs.)
  • Dimensions:
    16.8×20×15 cm (6.6×8×5.9")
  • Electrical:
    115 V
  • Uniformity:
    ±1.0 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.