Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System
Multifunction liquid transfer cap with 4.5 cm² filter membrane area,MPC male connecter, 5 L Flasks, 100 cm (External)
34 cm (Internal), External liquid transfer tube: 4.8 mm (int.Ø); 9.53 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
34 cm (Internal), External liquid transfer tube: 4.8 mm (int.Ø); 9.53 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
Catalog # 77509-066
Supplier: NEST SCIENTIFIC
Supplier #: C10411-GBB100B
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System
Catalog # 77509-066
Supplier: NEST SCIENTIFIC
Jump to:
Product Details & Documents
Transfer caps for high efficient erlenmeyer flask.
- Compatible with 2/3/5 L high efficient Erlenmeyer flasks
- The liquid inlet tubing is provided with a PTFE needle filter, which solves the issue of liquid remaining in the tubing during the
- feeding process
Different from bi-directional liquid transfer cap, the multifunctional transfer cap can be directly placed in an incubator for culture after the liquid transfer is completed. It can reach a large air flux. The quick sampling connector is composed of a sampling nozzle and a one-way valve, which can prevent the liquid from flowing backwards during the sampling process and ensure the aseptic sampling.
Specifications
- Ø:External liquid transfer tube: 4.8 mm (int.Ø); 9.53 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø) - Description:Multifunction liquid transfer cap with 4.5 cm² filter membrane area,MPC male connecter
- Length:100 cm (External)
34 cm (Internal) - For use with:5 L Flasks



