Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Multifunction liquid transfer cap with 4.5 cm² filter membrane area,heat seal connecter, 5 L Flasks, 90 cm (External)
34 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
Catalog # 77509-064
Supplier:   NEST SCIENTIFIC
 :  C10411-DZB090B
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System
Catalog # 77509-064
Supplier:  NEST SCIENTIFIC
Transfer Caps for High Efficient Erlenmeyer Flasks, Multifunction Liquid System

Multifunction liquid transfer cap with 4.5 cm² filter membrane area,heat seal connecter, 5 L Flasks, 90 cm (External)
34 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)

Price
$710.76
Log in for availability
Case of 4
Product Details & Documents

Transfer caps for high efficient erlenmeyer flask.

  • Compatible with 2/3/5 L high efficient Erlenmeyer flasks
  • The liquid inlet tubing is provided with a PTFE needle filter, which solves the issue of liquid remaining in the tubing during the
  • feeding process

Different from bi-directional liquid transfer cap, the multifunctional transfer cap can be directly placed in an incubator for culture after the liquid transfer is completed. It can reach a large air flux. The quick sampling connector is composed of a sampling nozzle and a one-way valve, which can prevent the liquid from flowing backwards during the sampling process and ensure the aseptic sampling.

Specifications
  • Ø:
    External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
    Internal liquid transfer tube: 4 mm (int.Ø); 6 mm (ext.Ø)
  • Description:
    Multifunction liquid transfer cap with 4.5 cm² filter membrane area,heat seal connecter
  • Length:
    90 cm (External)
    34 cm (Internal)
  • For use with:
    5 L Flasks