Erlenmeyer Flasks, Closed System
Erlenmeyer flask with Bi-directional transfer cap, TPE tube, heat seal, 1000 ml, Sterile, ¹/₈", ¹/₄", 50 cm
Catalog # 77509-114
Supplier: NEST SCIENTIFIC
Supplier #: C31121-AZC050A
Jump to:
Product Details & Documents
For aseptic transfer of culture medium and cell culture solution.
- Filter membrane area (0.22 μm): Ø 42 mm
- Tube material: TPE
One end of the pipeline is connected to the MPC series connector, which increases the convenience and safety in use. The male connector and the sealing cap are tightly connected to prevent accidental disconnection, and the connector can be rotated to reduce pipeline distortion.
Specifications
- Sterility:Sterile
- Capacity:1000 ml
- Description:Erlenmeyer flask with Bi-directional transfer cap, TPE tube, heat seal
- Neck I.D.:¹/₈"
- Neck O.D.:¹/₄"
- Tubing length:50 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



