Erlenmeyer Flasks, Polycarbonate, Flat Bottom
Conical Erlenmeyer flasks, flat bottom, 2 L, Sterile
Catalog # 77508-864
Supplier: NEST SCIENTIFIC
Supplier #: 785001
Jump to:
Product Details & Documents
PC Erlenmeyer flasks are manufactured in 100000 grade cleaning room with USP 6 grade raw materials.
- PC Bottle and HDPE cap
- Vent caps with 0.2 μm hydrophobic filters for gas exchange without contamination
- Individually packaged in sterile bags
- Sterilized by E-beam, SAL= 10⁻⁶
- Non-pyrogenic, DNase/Rnase free
PC Bottle and HDPE cap, vent caps with 0.2 µm hydrophobic filters for gas exchange without contamination. Ideal for shaker culture applications.
Certifications: ISO 9001 and 13485 certified.
Specifications
- Sterility:Sterile
- Capacity:2 L
- Description:Conical Erlenmeyer flasks, flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



