Cryo Boxes, PC
Blue, 1.2 ml vials, 9×9 array, PC
Catalog # 77508-374
Supplier: NEST SCIENTIFIC
: 616325
Jump to:
Product Details & Documents
Cryo boxes are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.
- Temperature range: −196 to +70 ℃
- Individual package
- Clear polycarbonate cover for easy identification
- Alphanumeric grid for easy sample identification
- Each box includes drain holes and air vents to minimize condensation
Specifications
- Color:Blue
- Material:PC
- For vials:1.2 ml vials, 9×9 array



