Cryo Boxes, PC
Blue, 0.5 ml vials, 9×9 array, PC
Catalog # 77508-370
Supplier: NEST SCIENTIFIC
Supplier #: 616224
Jump to:
Product Details & Documents
Cryo boxes are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.
- Temperature range: −196 to +70 ℃
- Individual package
- Clear polycarbonate cover for easy identification
- Alphanumeric grid for easy sample identification
- Each box includes drain holes and air vents to minimize condensation
Specifications
- Color:Blue
- Material:PC
- For vials:0.5 ml vials, 9×9 array
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



