Storage Bottles, Square, Closed System Solution
500 ml, Closed system storage bottle, female luer Lock connector with luer plug, PETG, ¹/₈", TPE, 60 cm, ¹/₄", Sterile
Supplier: NEST SCIENTIFIC
: C51022-AGB060A
Jump to:
Product Details & Documents
The closed system storage bottles collection provides an aseptic liquid infusion solution for pharmaceuticals, biotechnology industry and laboratories.
- Various tubing specifications
- The injection-molded transfer cap is highly compatible with other major brands
- The bottle body is made of PETG, which has high transparency, mechanical strength, low-temperature resistance, and UV resistance, making it suitable for observation and transportation
- The unique external thick collar design of the bottle neck secures a sealed environment for experiments
- Non-cytotoxic, non-pyrogenic, no animal-derived components
- Ten bottles per case
- Pore size: 0.2 µm
- Membrane are: 4.5 cm²
A standard Luer head is used in the joint of the system, enabling the operation more convenient. Also, the TPE material of tubes is in line with the requirements for industrial pharmaceutical enterprises, and is validated by a certified third party in accordance with BPOG Guide for Evaluating Extractables and Leachables.
Certificates
Search by Lot NumberSpecifications
- Sterility:Sterile
- Tubing ext.Ø:¹/₄"
- Tubing int.Ø:¹/₈"
- Capacity:500 ml
- Description:Closed system storage bottle, female luer Lock connector with luer plug
- Material:PETG
- Tubing length:60 cm
- Tubing material:TPE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



