Universal Pipette Tips
Graduated, 1000 µl (1 ml), +, Clear, 96/box, 4800/case
Catalog # 77507-488
Supplier: NEST SCIENTIFIC
: 303012
Jump to:
Product Details & Documents
Nest Scientific Universal Fit Pipette Tips are made from premium-grade 100% polypropylene and engineered for the most demanding molecular biology applications.
Universal fit: Suitable for use with most pipettors
- Withstands organic solvents
- Less residue
- Made from low retention plastic
Sterilized by gamma irradiation (only valid for some variants), they are certified RNase-, DNase-, human DNA-, and pyrogen-free.
: Available in different packaging options: Bulk, racked, stack racked or in refills.
Specifications
- Volume:1000 µl (1 ml)
- Tip color:Clear
- Packed:96/box, 4800/case
- Sterile:+
- Tip style:Graduated



