Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Microscope Cover Glasses

Microscope Cover Glasses

100/pack, 24 well cell culture plate, 15 mm, Glass
Catalog # 77508-934
Supplier:   NEST SCIENTIFIC
Supplier #:  801007
Microscope Cover Glasses
Catalog # 77508-934
Supplier:  NEST SCIENTIFIC
Microscope Cover Glasses

100/pack, 24 well cell culture plate, 15 mm, Glass

Price
$76.39
Log in for availability
Case of 100
Product Details & Documents

Microscope cover glasses are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.

  • Resistance to organic solvent
  • Autoclavable
  • Can be used in confocal experiment
  • High quality glass, non-cytotoxic
  • Thickness: 0.16 to 0.19 mm(±0.02 mm)
Specifications
  • Ø:
    15 mm
  • Description:
    24 well cell culture plate
  • Material:
    Glass
  • Packed:
    100/pack