Cryogenic Vials, External or Internal Threaded
2.0 ml, Round bottom, self-standing, PP, Yes, Screw cap, Sterile, 50/pack, 500/box
Catalog # 77508-266
Supplier: NEST SCIENTIFIC
Supplier #: 607001
Jump to:
Product Details & Documents
Cryogenic Vials are designed for convenient and secure storage. These vials are ideal for storing valuable biological samples, ensuring their integrity and viability for long-term preservation.
- Made of USP VI polypropylene
- Autoclave at 121 °C/15 lbs.
- Non-pyrogenic, DNase/RNase and human DNA free
- Sterilized by E-beam, SAL=10⁻⁶
- Clear graduations and white marking area
- Stored in gas-phase liquid nitrogen
External thread cap: Special screw cap designed without silicone ring to avoid risk of contamination.
Internal thread cap: Specialscrew cap designed with silicone O-ring to secure the sealing under various conditon.
Specifications
- Cap included:Yes
- Cap type:Screw cap
- Sterility:Sterile
- Capacity:2.0 ml
- Material:PP
- Packaging:50/pack, 500/box
- Bottom style:Round bottom, self-standing
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



